Beli puller bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Jaw Pullers
    Mulai

    Rp25.999.900

    SKF Jaw Pullers
    atribut:
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Set Content: 1point
  2. IMPACT Internal Blind Hole Bearing Puller
    Mulai

    Rp719.900

    IMPACT Internal Blind Hole Bearing Puller
    Deskripsi:
    Alat penarik bearing dari dalam (inner hole)/ internal blind hole bearing puller model ketok. set 9pcs merk "Impact". Kualitas sangat bagus dan bahan tebal. Alat bantu ini memudahkan dan lebih menghemat waktu mengganti bearing bagi para mekanik profesional ataupun penghobi yang suka bongkar pasang mesin.Ukuran alat untuk lubang bearing: 8-10 mm, 10-12 mm, 12-14 mm, 15-17 mm, 17-20 mm, 20-24 mm, 25-29 mm, 30-32 mm
    atribut:
    • Number of Bearing Puller: 9
  3. Wipro Treker III K Type JRM (Three Arm Puller)
    Mulai

    Rp109.900

  4. SKF Strong Back Pullers
    Mulai

    Rp14.999.900

    SKF Strong Back Pullers
    atribut:
    • Guaranteed Load (kN): 100
    • Push Screw Hexagon Size: Handle type
  5. GRIP ON TOOLS Bearing Puller/Bearing Disassembler
    Mulai

    Rp229.900

    GRIP ON TOOLS Bearing Puller/Bearing Disassembler
    Deskripsi:
    Pasang mata bearing sesuai ukuran yang dikehendaki ke as puller, beserta selongsong (pilih ukuran sesuai bearing) dan dimasukkan ke bearing yang ingin dilepas. Tahan dan putar dengan kunci pas dan ring selongsong yang tersedia hingga bearing mengembang dan akhirnya terlepas.
  6. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  7. KOKUYO Slip File, Pp Cover, For Transfer Slip
    Mulai

    Rp71.900

    KOKUYO Slip File, Pp Cover, For Transfer Slip
    Deskripsi:
    The ring binding tool was adopted and the design was renewed. We adopted the first ring binding tool in the slip file. Good browsability, easy to cut out and convenient. It is convenient with a stopper at the time of storage and carrying. For size / transfer slip (Te-10, 50N for others).Binding hole spacing / 60 mm pitch.
    atribut:
    • Outside Width Dimension (mm): 223
    • Material: Cover / R-PP
    • Storable Sheet Number: 300
    • Binding Specification: 60 mm pitch
    • Height (mm): 118
    • Number of Holes: 2
    • Across Back (mm): 44
    • Size: For transfer slip (Te-10N, 50 others)
    • Storage Dimension (mm): 30
    • Type: Slip
  8. WESTWARD Bearing Puller Set
    Mulai

    Rp3.399.900

    WESTWARD Bearing Puller Set
    Deskripsi:
    Sets include a selection of jaw pullers with different capacities or jaw configurations to perform various pulling applications.
    atribut:
    • Includes: Forcing Screws, Cross Block Assembly, (2) Puller Jaws, Puller Jaws Retaining Yoke,(4) Step Plates
    • Features: Removals of Pinion Bearings, Side Bearings, Alternators, Generators, Power Steering and Crankshaft Pulleys, Timing Gears and Harmonic Balancers
    • Jaw Style: Puller Jaw
    • Locking: No
    • Number of Jaws: 2
    • UNSPSC: 27111712
    • Capacity (t): 7
    • Jaw Reach (inch): 2
    • Jaw Spread (inch): 2 5/8 to 3 3/8
    • Product Type: Bearing Puller Set
  9. WESTWARD Pilot Bearing Puller
    Mulai

    Rp2.399.900

    WESTWARD Pilot Bearing Puller
    atribut:
    • Item: Pilot Bearing Puller
    • Jaw Reach (inch): 3/4
    • Jaw Spread (inch): 1/2 to 1 1/2
    • Capacity (t): 0.5
    • Jaw Style: Nonreversible
    • Number of Jaws: 2
    • For use with: Jaw Pullers
    • Includes: 4 lb Hammer, Puller
    • Puller Length (inch): 19
    • Screw Size: 5/8 x 18
  10. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  11. TEKIRO Treker Kaki 2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    TEKIRO Treker Kaki 2
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  12. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.599.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  13. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp259.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  14. SUPER TOOL Bearing Grip Puller Set
    Mulai

    Rp6.499.900

    SUPER TOOL Bearing Grip Puller Set
    Deskripsi:
    -Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
  15. SUPER TOOL AMATURE Bearing Puller
    Mulai

    Rp739.900

    SUPER TOOL AMATURE Bearing Puller
    Deskripsi:
    -A special tool for pulling out outer rings of mini amateur bearings.-Optimum for pulling out bearings of automobiles(dynamos), bearings of electric tools(round saws), bearings of consumer electronics(cleaners).-Has a knob for quick turning.-L-Shape Hexagonal Wrench: 1 Piece
    atribut:
    • Accessories: L-Shape Hexagonal Wrench: 1 Piece
  16. GRIP ON TOOLS Bearing Puller Set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp539.900

Daftar Harga puller bearing Terbaru March 2026
SKF Jaw PullersRp25.999.900
IMPACT Internal Blind Hole Bearing PullerRp719.900
MAXPOWER Three Jaws Puller - Industrial GradeRp199.900
Wipro Treker III K Type JRM (Three Arm Puller)Rp109.900
SKF Strong Back PullersRp14.999.900
GRIP ON TOOLS Bearing Puller/Bearing DisassemblerRp229.900
TEKIRO Treker Kaki TigaRp139.900
KOKUYO Slip File, Pp Cover, For Transfer SlipRp71.900
WESTWARD Bearing Puller SetRp3.399.900
WESTWARD Pilot Bearing PullerRp2.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait